Carbide-tipped band saw blade HM-Titan MU, Width × thickness 54 × 1.3 mm, TPI: 2/3

Article no.: 174114 2/3
Price per 1 Piece (89.88 US $ / 1 Metre)
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 3-4 weeks
0 pieces in stock

Select article variation and quantity

TPI Price per 1 Piece (incl. VAT)

Availability

  • Tool material: Carbide
  • Tooth type: combi
  • Rake: 10
  • Components: Carbide

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Width 54 mm
Tool material Carbide
Thickness 1.3 mm
Length freely specifiable 1,138.0 mm - 12,000.0 mm
TPI 2/3
Tooth type combi
Rake 10 degrees
Components Carbide
Minimum order quantity 1 pcs.
Pack unit quantity 1 pcs.
Type of product Metal band saw blade

Identification & Classification

Article number 174114 2/3
EAN / GTIN 2050001710369
Manufacturer/responsible person ROBERT RÖNTGEN GmbH & Co. KG, Auf dem Knapp 44, 42855 Remscheid, Germany, www.roentgen-saw.com

Application Table

Alu plastics
N
100
Aluminium (short chipping)
N
100
Alu > 10% Si
N
70
Steel < 500 N/mm²
P
90
Steel < 750 N/mm²
P
80
Steel < 900 N/mm²
P
70
Steel < 1100 N/mm²
P
60
Steel < 1400 N/mm²
P
50
INOX < 900 N/mm²
M
70
INOX > 900 N/mm²
M
60
Ti > 850 N/mm²
S
60
GG(G)
K
80
CuZn
N
80
Uni
 
wet maximum
 

Description

Version:

RÖNTGEN carbide titanium:
Carbide-tipped band saw blade with ground tooth profiles. (Hardness approx. 1600 HV). Very high rate of metal removal.
Tooth tips made of high-quality carbide (HM) with positive rake angle (10°) and a backing made of high-alloy spring steel. Suitable for general applications, especially in all common steel grades up to a tensile strength of 1700 N/mm2. The smooth running and optimised cutting surface are achieved by a highly precise grinding geometry of the teeth.

Note:

When placing an enquiry, please indicate the band saw machine (manufacturer and type), band dimensions, material, and material cross section.
General-purpose small workshop machines (tilting frame bandsaws with saw blade width 27×0.9 mm) are generally not designed for use with carbide-tipped saw blades.
Our application engineers will gladly offer you further technical advice. Further information can be found in the GARANT machining handbook No. 110020 or from RÖNTGEN Cutting Solutions (RCS) at https://www.roentgen-saw.com/RCS/.
Price each = price per running metre × band length incl. welded joint.
Order information: Item number and size (teeth per inch) × desired length (mm).
Example: 5 pieces No. 174113 size 2/3 × 4640 mm.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart