Screwdriver socket set ∙ TORX® ∙ 1/4 inch (6.3 mm) square, hollow, 1/2 inch (12.5 mm) square, hollow ∙ Outside TORX® profile, Inside TORX® profile ∙ 35-pieces ∙ E6 – E24 ∙ T8 – T50

Article no.: 163-587/35
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Socket spanner

Identification & Classification

Article number 163-587/35
EAN / GTIN 4000896239863
Manufacturer number 163-587/35
L-Number L60140 5201
Manufacturer/responsible person HAZET-WERK Hermann Zerver GmbH & Co. KG, Güldenwerther Bahnhofsstraße 25-29, 42857 Remscheid, Germany, www.hazet.com

Description

Description:

  • HAZET Safety-Insert-System (SIS)
  • Made in Germany
  • Drive: Square, hollow 6.3 mm (1/4 inch), Square, hollow 12.5 mm (1/2 inch)
  • Output: Outside TORX® profile, Inside TORX® profile
  • Wrench size: ∙ E6 – E24 ∙ T8 – T50
  • Dimensions / length: 342 mm x 172 mm
  • Order system size: 1/3 (342 x 172 mm) / for HAZET 165-L
HAZET Safety-Insert-System (SIS)
  • Perfect order system - all tools are snugly embedded
  • Fast, integrated completeness check – missing tools are noticed immediately
  • Unlimited combination options
  • Suitable for all HAZET tool trolleys Tool trolley Assistent with drawers

    For tool trolleys Tool trolley Assistent 173, 179 (XL-XXL) and 180, we recommend usage of the soft foam inserts 163-522x40 or 163-522x50
  • Number of tools: 35

Supplied with:

Socket ∙ TORX® 850-E5 ∙ 850-E6 ∙ 850-E7 ∙ 850-E8 ∙ 850-E10 ∙ 850-E11 ∙ 850-E12
Screwdriver socket ∙ TORX® 8502-T8 ∙ 8502-T9 ∙ 8502-T10 ∙ 8502-T15 ∙ 8502-T20 ∙ 8502-T25 ∙ 8502-T27 ∙ 8502-T30 ∙ 8502-T40
Socket ∙ TORX® 900-E12 ∙ 900-E14 ∙ 900-E16 ∙ 900-E18 ∙ 900-E20 ∙ 900-E24
Screwdriver socket ∙ TORX® 992-T20 ∙ 992-T25 ∙ 992-T27 ∙ 992-T30 ∙ 992-T40 ∙ 992-T45 ∙ 992-T50 ∙ 992-T55 ∙ 992-T60
Coolant pumps TORX® screwdriver socket set 992SLG-T30 ∙ 992SLG-T40 ∙ 992SLG-T45 ∙ 992SLG-T50

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart