Samolepilni listi za brušenje 80 x 133 mm, P 100, 16 lukenj, z velcro pritrditvijo (SRA)

Št. art.: 635193000
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
Cena na kos vklj. z DDV
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
ziarnistość 100
Szerokość arkusza papieru ściernego 133 mm
Długość arkusza papieru ściernego 80 mm
Rodzaj produktu Sandpaper

Identifikacija in klasifikacija

Številka izdelka 635193000
EAN/GTIN 4061792215139
Številka proizvajalca 635193000
L-število L01760 101131
Proizvajalec/odgovorna oseba Metabowerke GmbH, Metabo-Allee 1, 72622 NÜRTINGEN, Deutschland, www.metabo.com

Opis

Opis:

  • High-quality sanding paper with semi-open coarseness and high removal of material
  • For veneers, solid wood, polyester, steel and stainless steel sheets, non-ferrous metals, alloys
  • For sanding veneered cabinet fronts and sides, sanding furniture covered with liners with hot-melt type adhesive edges, decorative sanding of stainless steel sheets, sanding-based repair work, and deburring cut sheet metal etc.

Cecha szcz.:

  • Grain size: P 100
  • Sales unit: 10

Prenosi in dokumenti

Svetovalci za storitve in izdelke

Letaki

If you see this, something went wrong, or you disabled javascript

Obrazci

If you see this, something went wrong, or you disabled javascript

Prodajne akcije

If you see this, something went wrong, or you disabled javascript