Stivale Wellington in PU S4 CI FO White 43 R

Article no.: FD84WHR43
Price per 1 Articolo
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Articolo (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Denominazione originale prodotto FD84
Numero di scarpa UE 43

Identification & Classification

Article number FD84WHR43
EAN / GTIN 5036108355433
Manufacturer number FD84WHR43
L-Number L01840 105074
Manufacturer/responsible person Portwest UC, Portwest House IDA Business Park, WESTPORT COUNTY MAYO, Ireland, www.portwest.com

Description

Descrizione:

L'articolo FD84 Food Wellington offre un rivestimento antibatterico ed è resistente ad oli, grassi solventi organici e una varietà di sostanze chimiche, rendendolo ideale per l'uso nell'industria alimentare. Il profilo rialzato aiuta una migliore resistenza all'abrasione mentre la costruzione rubusta garantisce l'assenza di rotture o screpolature in condizioni metereologiche insieme.

Proprietà:

  • Excellent cold insulation properties down to -17°C
  • Fully waterproof
  • Enhanced tread pattern for a better traction on uneven terrain
  • Additional orthopedic, washable, antibacterial, removable footbeds with arch support and shock absorbing heel cushioning
  • Protective steel toecap
  • Fuel and oil resistant outsole
  • SRC - Slip resistant outsole to prevent slips and trips on ceramic and steel surfaces
  • 100% Waterproof to keep feet dry
  • Cold insulation
  • Anti-static footwear
  • Energy absorbing seat region
  • CE certified
  • UKCA marked

Materiale:

Superiore: PU
Informazioni sulla tomaia: Più leggero e durevole di PVC e Gomma
Suola: PU
Informazioni sulla suola: Più leggero e durevole di PVC e Gomma

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart