• The item cannot be ordered due to missing prices.

Precision Circlip pliers set internal, Number of tools: 0

Article no.: 962691 0

Select article variation and quantity

Number of tools Unit price incl. VAT

Availability

  • Rigid foam quality LD45, thickness: 30
  • Degree of fill of a drawer: 2/3
  • suitable for workstations and storage equipment: Workbench

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Rigid foam quality LD45, thickness 30 mm
Degree of fill of a drawer 2/3
suitable for workstations and storage equipment Workbench
Width 321 mm
Depth 520 mm
Number of tools 0
Version empty for tool sets
Type of product Rigid foam inlay

Identification & Classification

Article number 962691 0
EAN / GTIN 4045197603999
Manufacturer number 962691 0
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Popular tool sets in two-colour high-resistance foam insert. The closed-pore foam is oil-resistant and does not absorb liquids of any sort. Upper layer anthracite, under which the contrast colour of blue indicates if any tool is missing. The rigid foam inlays fill 1/3 (176×383×30 mm) or 2/3 (352× 383×30 mm) of the usable drawer area.
Rigid foam inlay without tools (empty).

Suitable for:

Drawers of workbench range KOMPAKT, KOMPAKT-L, KOMPAKT-H, KOMBI (drawer unit width 600 mm), and HOLEX usable drawer area 490×520 mm. The rigid foam inlays fill 1/3 (160×520×30 mm), 2/3 (321× 520×30 mm) of the usable drawer area.

Supplied with:

Rigid foam inlay empty No. 962691 size 0: 1 pc.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart