{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| suitable for workstations and storage equipment | Tool cabinet | |
| Height | 225 mm | |
| Divider unit | 1 unit = 17 mm | |
| suitable for drawer front height | 250 mm | |
| suitable for drawers width | 914 mm | |
| suitable for drawers width in units | 54 E | |
| suitable for drawers depth | 610 mm | |
| suitable for drawer depth in units | 36E | |
| Material | Painted sheet metal RAL 7035 light grey | |
| Fixing to the floor of the drawer | Assembly with screws No. 960530 | |
| Type of product | Slotted divider |
| Article number | 960510 250 | |
| EAN / GTIN | 4045197333407 | |
| Manufacturer number | 960510 250 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |