This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Heavy-duty cabinet with Plain sheet metal swing doors, width mm / Model: 717

Article no.: 958000 717

Select article variation and quantity

width mm / Model Unit price incl. VAT

Availability

  • Cabinet housing internal load capacity: 1,600
  • Door opening angle: 225
  • Height adjustment interval: 20
  • Cylinder lock: modular barrel
  • Colour selection: RAL 9002, 7035, 7016, 5012, 5005

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Material thickness 1 mm
Cabinet housing internal load capacity 1,600 kg
Door opening angle 225 degrees
Height adjustment interval 20 mm
Cylinder lock modular barrel
Colour selection RAL 9002, 7035, 7016, 5012, 5005
Height 1,000 mm
Width 717 mm
Depth 725 mm
Width in units 36 U
Depth in units 36 U
Width / depth in units 36 U / 36 U
Usable height 840 mm
Type of cabinet Base cabinet
Cabinet fronts Plain sheet metal swing door
Weight 41 kg
Type of product Heavy-duty cabinet

Identification & Classification

Article number 958000 717
Manufacturer number 958000 717
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Side walls reinforced with integral pillars. Mountings for storage shelves at 20 mm intervals.
All doors with safety edges and reinforced on the inside. Sliding doors run silently on ball-bearing mounted runners. All models with doors are lockable by slide handle with cylinder lock.
Storage shelves of galvanised sheet metal, reinforced version for 200 kg load capacity.

Colour:

Standard paint finish body light grey RAL 7035, doors signal blue RAL 5005 powder-coated.

Note:

Supplied without drawers or storage shelves.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart