{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Rigid foam quality LD45, thickness | 30 mm | |
| Degree of fill of a drawer in units | 6×8 | |
| Width | 150 mm | |
| Depth | 200 mm | |
| Width in G | 6 | |
| Depth in G | 8 | |
| Number of tools | 6 | |
| Version | empty for tool sets | |
| Type of product | Rigid foam inlay |
| Article number | 952001 952309 | |
| Manufacturer number | 952001 952309 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |