• Chers clients, Notre entreprise sera fermée du 24/12/2025 au 04/01/2026. À partir du lundi, 05/01/2026, nous serons de nouveau à votre disposition. Nous vous souhaitons un joyeux Noël et une année 2026 pleine de réussite !

Miroir de rechange p.n°12921N D.40mm

Article no.: 79401040
Price per 1 Unité
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Unité (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type de produit Miroir

Identification & Classification

Article number 79401040
EAN / GTIN 4018754167081
Manufacturer number 79401040
L-Number L60010 5071
Manufacturer/responsible person STAHLWILLE Eduard Wille GmbH & Co. KG, Lindenallee 27, 42349 WUPPERTAL, Deutschland, www.stahlwille.de

Description

Caractéristique(s):

  • Diamètre (mm): 40 mm
  • Hauteur mm (h): 25 mm
  • Longueur mm (L): 75 mm
  • Poids: 15 g
  • Largeur mm (b): 41 mm

Services & product advisors

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart