• The item cannot be ordered due to missing prices.

Blade carrier, concave for face grooving, left-hand, ⌀ range Groove D1 / D2: 26/41mm

Article no.: 273823 26/41

Select article variation and quantity

⌀ range Groove D1 / D2 (mm) Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

minimum 1st groove ⌀ D1 26 mm
maximum 1st groove ⌀ D2 41 mm
Application type left-hand
Groove width w 4 mm
maximum cutting depth tmax 15 mm
Type of product Cartridges

Identification & Classification

Article number 273823 26/41
EAN / GTIN 4045197538253
Manufacturer number 273823 26/41
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Extremely rigid connection and precise clamping due to serrated contact face between the toolholder and clamp.

Application:

In conjunction with toolholders No. 273800 to 273811.

Spare part:

Clamp screw No. 279815 9.

Attention:

Without clamping screws (these are supplied with the toolholders).

Note:

D1 = minimum ⌀ for the first groove / D2 = maximum ⌀ for the first cut.
Technology values should be reduced by 30 – 50% depending on the clamping situation and material.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart