• Last chance! Only a few items available and soon no longer in our assortment.

List za zarezovanje Vario smart, nevtralna, Širina zareze w: 4,1mm

Article no.: 273570 4,1
Discount
56,07 €
Price per 1 kos
Price valid until 18 Jan 2026
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
23 pieces in stock

Select article variation and quantity

Širina zareze w (mm) Price per 1 kos (incl. VAT)

Availability

  • Notranje hlajenje: ne
  • Sistemski ključ: da
  • Smer rezanja: leva in desna
  • možnost aksialnega zarezovanja: false

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Vrsta uporabe nevtralna
Notranje hlajenje ne
Sistemski ključ da
za maksimalni ⌀ obdelovanca 84 mm
Smer rezanja leva in desna
možnost aksialnega zarezovanja no
Širina zareze w 4,1 mm
Vrsta izdelka List za zarezovanje

Identification & Classification

Article number 273570 4,1
EAN / GTIN 4062406377335
Manufacturer number 273570 4,1
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Deutschland, www.hoffmann-group.com

Description

Prednosti:

  • Možnost poljubnega kombiniranja vseh orodij Vario smart.
  • univerzalna uporaba kot leva in desna različica.
  • S prilagodnimi vijaki se pri vsaki menjavi orodja zagotovi natančnost ponovitve < 0,02 mm.

Pazi:

Montažni ključ art. 279940 je treba naročiti posebej.

Downloads & documents

Suitable products

Services & product advisors

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart