KYOCERA Dreh-Wendeschneidplatte CNMG 120408, für mittlere Bearbeitung

Article no.: 250212 CA510
Price per 1 Stück
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
  • Minimum order quantity 10 Stück
  • Order steps: 10 Stück
on request
In stock
452 pieces in stock

Select article variation and quantity

Sorte Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO-Code Wendeschneidplatte CNMG 120408
Eckenradius 0,8 mm
Sorte CA510
Schneidstoff HM
Hauptanwendung P
Schnittbedingung kontinuierlich
Spanbrecher PS
Schnitttiefe ap 1 mm - 3,5 mm
Vorschub f 0,15 mm/U - 0,35 mm/U
Schnittgeschwindigkeit vc Hauptanwendung 80 m/min - 450 m/min
Anzahl Wechsel/Schneiden 4
Schlicht/Schrupp-Zuordnung Schrupp-Schlichten
Produktart Wendeschneidplatte zum Drehen

Identification & Classification

Article number 250212 CA510
EAN / GTIN 4960664696901
Manufacturer number TAA00901
Manufacturer/responsible person KYOCERA UNIMERCO Tooling GmbH, Hammfelddamm 6, 41460 NEUSS, Deutschland, www.kyocera-unimerco.de

Application Table

Stahl < 500 N/mm²
P
Stahl < 750 N/mm²
P
Stahl < 900 N/mm²
P
Stahl < 1100 N/mm²
P
Stahl < 1400 N/mm²
P
kontinuierlich
 
nass maximal
 

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart