{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Thread size | M8 | |
| Coating | TiN | |
| Thread type | M | |
| Flank angle | 60 degrees | |
| Tool material | HSS E | |
| Standard | DIN 371 | |
| Thread standard | DIN 13 | |
| Tolerance class | ISO 2 6H | |
| Taper lead form | B | |
| Shank | Plain shank with h9 | |
| Through-coolant | no | |
| Application for type of drilling | up to 3×D for through holes | |
| Cutting direction | right-hand | |
| Thread pitch | 1.25 mm | |
| Overall length L | 90 mm | |
| Shank ⌀ Ds | 8 mm | |
| Shank square □ | 6.2 mm | |
| Tapping hole ⌀ | 6.8 mm | |
| Thread ⌀ | 8 mm | |
| Type of threading tool | Machine tap for dynamic machining | |
| Number of clamping slots | 3 | |
| Colour ring | green | |
| Number of cutting edges Z | 3 | |
| Thread depth | 24 mm | |
| Type of product | Tap |
| Article number | 132705 M8 | |
| EAN / GTIN | 4045197649003 | |
| Manufacturer number | 132705 M8 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |