This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Warnschutz-Softshell-Jacke Plaline, gelb / schiefer, Unisex-Größe: XL

Article no.: 091774 XL
Size guide

Size guide

PLANAM Our useful size chart will show you which sizes you have to pay attention to for brand PLANAM

Normal men's size
Order size DE Size FR/ES Size IT Chest measurement cm Waist measurement cm Inside leg measurement cm Height cm
40 34 42 80 68 72 160
42 36 44 84 72 73 164
44 38 46 88 76 74 168
46 40 48 92 80 76 171
48 42 50 96 84 78 174
50 44 52 100 88 79 177
52 46 54 104 92 80 180
54 48 56 108 98 81 182
56 50 58 112 102 82 184
58 52 60 116 108 83 186
60 54 62 120 114 84 188
62 56 64 124 120 84 190
64 58 66 128 126 85 192
Slim men's sizes
Order size DE Size FR/ES Size IT Chest measurement cm Waist measurement cm Inside leg measurement cm Height cm
90 38L 38L 88 76 79 177
94 40L 40L 92 80 80 180
98 42L 42L 96 84 81 183
102 44L 44L 100 88 82 184
106 46L 46L 104 82 83 188
110 48L 48L 108 94 84 190
114 50L 50L 112 100 85 192
118 52L 52L 116 104 86 194
Stocky men's size
Order size DE Size FR/ES Size IT Chest measurement cm Waist measurement cm Inside leg measurement cm Height cm
24 44C 44C 96 88 74 168
25 46C 46C 100 92 76 171
26 48C 48C 104 96 77 174
27 50C 50C 108 100 78 176
28 52C 52C 112 106 79 178
29 54C 54C 116 110 80 180
30 56C 56C 120 116 81 182
Men's size
Order size DE Order size DE Size FR/ES Size IT Chest measurement cm Waist measurement cm Inside leg measurement cm Height cm
XS 40-42 34-36 42-44 80-84 68-72 72 160-164
S 44-46 38-40 46-48 88-92 76-80 75 168-171
M 48-50 42-44 50-52 96-100 84-88 78 174-177
L 52-54 46-48 54-56 104-108 92-98 80 180-182
XL 56-58 50-52 58-60 112-116 102-108 82 184-186
2XL 60-62 54-56 62-64 120-124 114-120 84 188-190
3XL 64-66 58-60 66-68 128-132 126-132 85 192-194

This is how to measure

Select article variation and quantity

Unisex-Größe Unit price incl. VAT

Availability

  • Gewebezusammensetzung: 100% Polyester
  • Materialgrammatur / Gewebedichte: 320
  • Waschen: 30 °C Buntwäsche
  • Norm: EN ISO 20471

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Serie Plaline
Geschlecht Unisex
Gewebezusammensetzung 100% Polyester
Materialgrammatur / Gewebedichte 320 g/m2
Waschen 30 °C Buntwäsche
Farbe gelb / schiefer
Unisex-Größe XL
Norm EN ISO 20471
Produktart Warnschutz-Jacke

Identification & Classification

Article number 091774 XL
EAN / GTIN 4030913942896
Manufacturer number 5661056
Manufacturer/responsible person PLANAM Arbeitsschutz Vertriebs GmbH, Letter Straße 50, 33442 HERZEBROCK-CLARHOLZ, Deutschland, www.planam.de

Description

Ausführung:

Warnschutz-Softshelljacke aus 100% Polyester, winddicht und dabei sehr flexibel.
  • Zwei Seitentaschen.
  • Brusttasche mit Reißverschluss.
  • Reflexbiesen und verstellbare Ärmelbündchen.
  • Weiches Innen-Fleece.

Norm:

Zertifiziert nach EN ISO 20471, Klasse 2

Hinweis:

Details zur Größe können Sie der Größentabelle entnehmen.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart