Disc abraziv Tyrolit drept 125x22,23 mm ZA120 BASIC oțel/inox

Cod articol: 34659374
Preț per 1 buc.
Prețuri individuale pentru clienții de afaceri după conectare.
  • Cantitatea minimă de comandă 10 buc.
  • Pași de comandă: 10 buc.
La cerere
Termen de livrare estimat: 1-2 săptămâni
0 livrabil imediat

Alegeţi varianta articolului şi cantitatea

Preț per 1 buc. (cu TVA)
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
Cod articol 34659374
EAN / GTIN 9009013069265
Număr producător 34659374
Producător/responsabil Tyrolit Schleifmittelwerke Swarovski KG, Swarovskistraße 33, 6130 SCHWAZ, Österreich, www.tyrolit.de

Descriere

Execuţie:

  • BASIC

Descriere:

  • The new BASIC 2in1 flap discs offer efficiency and durability at an attractive price.
  • Whether you are working with steel or stainless steel, this tool masters even the the most difficult tasks.
  • Thanks to the new design with 30% more flaps, you benefit from a clearly increased tool lifetime.
  • With our BASIC 2in1 flap discs, you can be be sure that your project will be completed quickly and precisely.

Caracteristică:

  • Max. working speed: 80m/s
  • Specification: ZA120-325
  • Main dimension: D x H = 125 x 22,23

Avantaj:

  • Increased lifetime due to new design with 30% more flaps
  • Good stock removal rate
  • Efficiency and durability at an attractive price

Aplicaţie:

  • Grit size 40/60 for high stock removal
  • Grit size 80/120 for fine work

Material:

  • Steel/Stainless steel
  • Steel/Stainless steel

Adaptat pentru:

  • Angle grinder

Notă:

  • For grinding applications on different steel and stainless steel grades

Consilieri de servicii și produse

Conectați-vă