Bandă spirală Tyrolit 60x30 ZA50 PC X PREMIUM oțel/inox/aluminiu

Cod articol: 34593899
Preț per 1 buc.
Prețuri individuale pentru clienții de afaceri după conectare.
  • Cantitatea minimă de comandă 50 buc.
  • Pași de comandă: 50 buc.
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
Cod articol 34593899
EAN / GTIN 9009013075969
Număr producător 34593899
Producător/responsabil Tyrolit Schleifmittelwerke Swarovski KG, Swarovskistraße 33, 6130 SCHWAZ, Österreich, www.tyrolit.de

Descriere

Execuţie:

  • PREMIUM

Descriere:

  • The PREMIUM ZA-P41 PC X Spiral Belts are equipped with an inner reinforcement made of cotton fabric and are perfect for working in the smallest of spaces thanks to their reduced dimensions.
  • Zirconium is characterized by its high toughness, which supplies the spiral belts with significantly improved durability.
  • The product also boasts an excellent lifetime, which is due not least to the qualities of the backing fabric and the high grade of the abrasive used.
  • A combination of zirconium and a coolant enables you to quickly and cleanly machine all types of metals, whether ferrous or nonferrous, as well as plastics.
  • The applications range from simple deburring and fine machining to shaping complex workpieces.

Avantaj:

  • High toughness for improved durability
  • Easy assembly on an axis or expandable mandrel
  • Universal use on hard-to-reach surfaces thanks to combination of zirconium and a coolant

Aplicaţie:

  • Grit size 36/50/60 for maximum stock removal
  • Grit size 80/120 for a perfect surface finish

Material:

  • Stainless steel/Nonferrous metals/Steel
  • Stainless steel/Nonferrous metals/Steel

Adaptat pentru:

  • Straight grinder

Notă:

  • For fine machining of stamped parts, interior surfaces of cylinders, pipes and parts with bores
  • For deburring right up to shaping workpieces depending on the grit size