Bandă spirală Tyrolit 15x30 A120 PC X PREMIUM oțel/inox/aluminiu

Cod articol: 34593760
Preț per 1 buc.
Prețuri individuale pentru clienții de afaceri după conectare.
  • Cantitatea minimă de comandă 100 buc.
  • Pași de comandă: 100 buc.
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
Cod articol 34593760
EAN / GTIN 9009013075358
Număr producător 34593760
Producător/responsabil Tyrolit Schleifmittelwerke Swarovski KG, Swarovskistraße 33, 6130 SCHWAZ, Österreich, www.tyrolit.de

Descriere

Execuţie:

  • PREMIUM

Descriere:

  • The PREMIUM A-P01 PC X spiral belts made of aluminium oxide are equipped with an inner reinforcement made of cotton fabric and are perfect for working in the smallest of spaces thanks to their reduced dimensions.
  • Additionally, the product offers an excellent life time, which is due not least to the qualities of the backing fabric and the high quality of the abrasive used.
  • Our spiral belts enable you to quickly and cleanly machine all types of metals, whether ferrous or nonferrous, as well as plastics.
  • The applications range from simple deburring and fine machining to shaping complex workpieces.

Avantaj:

  • Combination of aluminium oxide and coolant for the use on a wide variety of materials
  • Easy assembly on an axis or expandable mandrel
  • Suitable for machining hard-to-reach surfaces

Aplicaţie:

  • Grit size 36/50/60 for maximum stock removal
  • Grit size 80/120 for a perfect surface finish

Material:

  • Stainless steel/Nonferrous metals/Steel
  • Stainless steel/Nonferrous metals/Steel

Adaptat pentru:

  • Straight grinder

Notă:

  • For fine machining of stamped parts, interior surfaces of cylinders, pipes and parts with bores
  • For deburring right up to shaping workpieces depending on the grit size