Pantalones con peto y bolsillos en las rodillas INDUSTRY Lowell, Unisex, negro, Tamaño 90C48

N.º do artigo: 12362-630-09 90C48
Preço por 1 Peça
mais IVA à taxa atual Preços mais custos de entrega
Preços individuais para clientes empresariais após iniciar sessão.
sob pedido
Desconhecido
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
Número do artigo 12362-630-09 90C48
EAN/GTIN 5707209964229
Número do fabricante 12362-630-09 90C48
Fabricante/responsável Mascot International GmbH, Neustadt 10, 24939 FLENSBURG, Germany, www.mascot.de

Descrição

Description:

  • Durable, triple stitched seams on the legs and in the crotch extend the life of the product
  • Adjustable suspenders
  • Individual adjustment through adjustable waistband
  • Reinforced rule bag
  • The knee pockets are height-adjustable, so that the knee protection is optimally placed on the knees
  • The product is suitable for industrial laundry
  • Certified for use together with the MASCOT knee pad type SHORT or LONG, as the knee pad bag is height adjustable

Feature:

  • Triple stitched seams on the legs and crotch
  • Shoulder straps made of fabric, adjustable and with short, strong elastic and plastic buckles
  • Bib pocket with flap and concealed press studs
  • D-ring
  • Inner pocket with Hook-and-loop fastener
  • The waistband is adjustable
  • Front pockets
  • Zip fly
  • Back pockets with flap and concealed press studs
  • Thigh pocket with flap and concealed press studs
  • Rule bag, reinforced
  • Knee pockets, height adjustable
  • Contrast seams
  • For this model we recommend the following knee protection: 00418-100, 00718-100, 50451-916 or 20118-915
  • Certified together with knee pads type SHORT or LONG according to EN 14404
  • Fabric composition: 100% cotton
  • Material grammage / fabric density: 355 g/m²
  • Twill. May shrink 3-5%.
  • Step length: 90 cm / 35 inch
  • Waist circumference: Inseam length: 90 cm / 35 inch

Standard:

  • OEKO-TEX® STANDARD 100
  • ProWash® - EN ISO 15797

Note:

  • Cooking linen, max. 95°C.
  • Do not chlorine
  • Tolerates tumble dryers - initial temperature max. 80°C.
  • High temperature ironing, max. 200°C
  • Tolerates normal cleaning

Descarregamentos e documentos

Conselheiros sobre serviços e produtos

Panfletos

If you see this, something went wrong, or you disabled javascript

Formulários

If you see this, something went wrong, or you disabled javascript

Promoções

If you see this, something went wrong, or you disabled javascript

Inicie sessão na sua conta

Iniciar sessão

A sua pessoa de contacto

Comissão fixa

O seu cartão de cliente

Apresente o código QR no momento do pagamento.
Recuperado a