Combi Face Mill Holder

Nr art.: W140188
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
Numer artykułu W140188
EAN / GTIN 4069739581576
Numer producenta 42.SK4040L60KA
Producent/osoba odpowiedzialna EWS Weigele GmbH & Co. KG, Maybachstraße 1, 73066 Uhingen, Deutschland, www.ews-tools.de

Opis

Opis:

SK40 (ISO7388-1/DIN69871), d = 40 mm, LPR = 60 mm (AD)

Cecha szcz.:

  • Product name (PRODDES): 42.SK4040L60KA
  • Type of product: Combi shell mill arbor
  • Adapter interface (ADINTMS): SK40 (ISO7388-1/DIN69871)
  • Arbor diameter (DCONWS): 40 mm
  • Balance quality G at rotational speed: G2.5 / 25,000 rpm
  • Coolant inlet (CNCS) : AD
  • Cooling channel holes (CXSC): No
  • Clamping length, max. or nominal clamping length (LSC): 27 mm
  • Projection length (LPR): 60 mm