Face Mill Holder

Nr art.: W139832
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
Numer artykułu W139832
EAN / GTIN 4069739578095
Numer producenta 42.BT5022L130MA
Producent/osoba odpowiedzialna EWS Weigele GmbH & Co. KG, Maybachstraße 1, 73066 Uhingen, Deutschland, www.ews-tools.de

Opis

Opis:

BT50 (ISO7388-2/JISB6339), d = 22 mm, LPR = 130 mm (AD)

Cecha szcz.:

  • Product name (PRODDES): 42.BT5022L130MA
  • Type of product: Face mill arbor
  • Adapter interface (ADINTMS): BT50 (ISO7388-2/JISB6339)
  • Arbor diameter (DCONWS): 22 mm
  • Balance quality G at rotational speed: G2.5 / 25,000 rpm
  • Coolant inlet (CNCS) : AD
  • Cooling channel holes (CXSC): coolant channels
  • Clamping length, max. or nominal clamping length (LSC): 19 mm
  • Projection length (LPR): 130 mm