Collet Chuck (ER11), Mini clamping nut

Nr art.: W139284
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
Numer artykułu W139284
EAN / GTIN 4069739572659
Numer producenta 31.BT40R11L100MN
Producent/osoba odpowiedzialna EWS Weigele GmbH & Co. KG, Maybachstraße 1, 73066 Uhingen, Deutschland, www.ews-tools.de

Opis

Opis:

BT40 (ISO7388-2/JISB6339), d = 0.5 - 7.0 mm, LPR = 100 mm (AD)

Cecha szcz.:

  • Product name (PRODDES): 31.BT40R11L100MN
  • Type of product: Collet chucks
  • Adapter interface (ADINTMS): BT40 (ISO7388-2/JISB6339)
  • Adapter interface (ADINTWS): ISO15488 - ER11
  • Arbor diameter (DCONWS): 0.5 – 7.0 mm
  • Balance quality G at rotational speed: G2.5 / 25,000 rpm
  • Coolant inlet (CNCS) : AD
  • Projection length (LPR): 100 mm