End Mill Holder (6359) Weldon

Nr art.: W139227
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
Numer artykułu W139227
EAN / GTIN 4069739572086
Numer producenta 27.HSK100A16WL100.KKB
Producent/osoba odpowiedzialna EWS Weigele GmbH & Co. KG, Maybachstraße 1, 73066 Uhingen, Deutschland, www.ews-tools.de

Opis

Opis:

HSK100A (ISO12164-1), d = 16 mm, LPR = 100 mm (AD)

Cecha szcz.:

  • Product name (PRODDES): 27.HSK100A16WL100.KKB
  • Type of product: shoe-type chuck (DIN6359)
  • Adapter interface (ADINTMS): HSK100A (ISO12164-1)
  • Adapter interface (ADINTWS): cylindrical - DIN1835-B (Weldon)
  • Arbor diameter (DCONWS): 16 mm
  • Balance quality G at rotational speed: G2.5 / 25,000 rpm
  • Coolant inlet (CNCS) : AD
  • Cooling channel holes (CXSC): coolant channels
  • Projection length (LPR): 100 mm