Face Mill Holder

Nr art.: W139078
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
Numer artykułu W139078
EAN / GTIN 4069739570594
Numer producenta 42.HSK63A16L100MA
Producent/osoba odpowiedzialna EWS Weigele GmbH & Co. KG, Maybachstraße 1, 73066 Uhingen, Deutschland, www.ews-tools.de

Opis

Opis:

HSK63A (ISO12164-1)3A, d = 16 mm, LPR = 100 mm (A)

Cecha szcz.:

  • Product name (PRODDES): 42.HSK63A16L100MA
  • Type of product: Face mill arbor
  • Adapter interface (ADINTMS): HSK63A (ISO12164-1)3A
  • Arbor diameter (DCONWS): 16 mm
  • Balance quality G at rotational speed: G2.5 / 25,000 rpm
  • Coolant inlet (CNCS) : A
  • Cooling channel holes (CXSC): coolant channels
  • Clamping length, max. or nominal clamping length (LSC): 17 mm
  • Projection length (LPR): 100 mm