Top chest 4 drawers, l 569 x h 421 mm, 3 modules per drawer

Nr art.: JET.C4M3A
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
Rodzaj produktu Tool transport system

Identyfikacja i klasyfikacja

Numer artykułu JET.C4M3A
EAN / GTIN 3662424106903
Numer producenta JET.C4M3A
Producent/osoba odpowiedzialna Stanley Black & Decker Deutschland GmbH, Black-&-Decker-Straße 40, 65510 Idstein, Deutschland, www.facom.de

Opis

Opis:

  • 25% larger working surface (vs. old range) for optimal use
  • Innovative slot system for easy attachment of a large number of accessories
  • Double handles
  • Long life due to high quality materials - resistant to most common workshop chemicals
  • Reinforced protection thanks to material made of thermoplastic elastomer with shock-absorbing effect protect tool and trolley
  • High quality anodised aluminium handles with exclusive design for ideal comfort and grip
  • Soft closing system: with ball-bearing rails, fully extendable with ″soft close″ for smooth closing of the drawers
  • Central locking with robust mechanism made of steel and unbreakable folding key
  • Holes for a total of 8 screwdrivers or.
  • Compatible with all Facom modules

Cecha szcz.:

  • 4 drawers = 12 modules
  • 3 drawers, height 60 mm = 9 modules
  • 1 drawer, height 130 mm = 3 modules
  • Split payload and capacity per drawer of versions M3:
  • Drawer 60 mm: 20 kg - 15 litres
  • Drawer 130 mm: 25 kg - 30 litres
  • Total payload in drawers: 85 kg
  • Capacity: 75 litres
  • Total payload on worktop in static position: 500 kg
  • Overall dimensions (including castors and worktop, L x W x H): 774 x 546 x 480 mm
  • Useful dimensions of drawers (L x W x H): 569 x 421 x 60
  • 130 mm
  • Colour: Red 3020
  • [kg]: 45