• Szanowni Klienci, ze względu na święta w Niemczech, w dniach 3-6 kwietnia 2026 r. wysyłki do Polski nie będą realizowane.

Bizflame Work+ FR dungarees navy blue M

Nr art.: FR418NARM
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
Numer artykułu FR418NARM
EAN / GTIN 5036108433889
Numer producenta FR418NARM
Producent/osoba odpowiedzialna Portwest UC, Portwest House IDA Business Park, WESTPORT COUNTY MAYO, Ireland, www.portwest.com

Opis

Opis:

  • These flame-retardant, chemical-resistant dungarees are fully certified to EN13034 and offer excellent protection against chemicals and flame retardancy.
  • It is made of high-quality, treated cotton fabric for maximum durability.
  • Features include a secure press stud and zip fastening at the front without metal
  • Combine them with our flame-retardant, chemical-resistant FR609 jacket for the perfect look.

Cecha szcz.:

  • Waterproof with welded seams to prevent water ingress
  • Durable and stretchy with a dirt-repellent finish
  • Concealed button and zip fastening
  • Adjustable cuffs for a secure fit
  • Heat-resistant, flame-retardant adhesive tape
  • Hood for protection against inclement weather
  • 2-way plastic zip at the front for quick and easy access
  • 2 spacious pockets
  • European zip fastener with closure on the left side of the garment
  • CE-CAT III
  • CE-certified
  • UKCA-labelled