Knit Insulatex Beanie Navy

Nr art.: B013NAR
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
Numer artykułu B013NAR
EAN / GTIN 5036108007332
Numer producenta B013NAR
Numer L L01840 612
Producent/osoba odpowiedzialna Portwest UC, Portwest House IDA Business Park, WESTPORT COUNTY MAYO, Ireland, www.portwest.com

Opis

Opis:

This high-performance cold weather hat has a specially insulated microfibre lining for extra warmth retention. Fine knit acrylic fabric that is windproof and extremely comfortable to wear.

Cecha szcz.:

  • Outer acrylic knit fabric
  • InsulatexPro lining offers superior warmth without adding unnecessary weight
  • Available in an excellent choice of corporate colours
  • Knit gauge 9 for shape retention
  • Retail tag which aids presentation for retail sales

Materiał:

Shell fabric: 100% Acrylic, Knit
Shell composition: 100% Acrylic, Knit
Lining fabric: Insulatex Lining
Lining composition: Insulatex Lining
Lining weight gm: 40
Lining weight oz: 1
Washing: Max wash temp 30°C, mild process; Do not bleach; Do not tumble dry; Line dry; Do not iron; Do not dry clean;