• Szanowni Klienci, ze względu na święta w Niemczech, w dniach 3-6 kwietnia 2026 r. wysyłki do Polski nie będą realizowane.

Railing T-slot bolt M8 x 18 complete

Nr art.: 984062
Cena za 1 Sztuka
plus podatek VAT w obowiązującej wysokości Ceny plus koszty dostawy
Indywidualne ceny dla klientów biznesowych po zalogowaniu.
na zamówienie
Nieznany
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
Rodzaj produktu Zubehör für Leitern

Identyfikacja i klasyfikacja

Numer artykułu 984062
EAN / GTIN 4031405951747
Numer producenta 984062
Numer L L90110 1362
Producent/osoba odpowiedzialna MUNK GmbH, Rudolf-Diesel-Strasse 23, 89312 Günzburg, Deutschland, www.munk-group.com

Opis

Opis:

Facts
  • General-purpose use
  • Easy installation
  • Robust design
  • Elegant design
  • Our connecting elements and tubes with an external diameter of 40 mm for system railings can be used in all construction variants. The standard version features galvanised steel connecting elements, which are suitable for indoor use.
  • A stainless steel version is also available at an additional cost, which is recommended for outdoor use. Surface treatments such as powder coating can be carried out in all standard RAL colours on request.
  • All connections also available in stainless steel on request
Information on sustainability criteria
  • company certification: ISO 9001
  • company certification: ISO 14001
  • company certification: EN 1090
  • company certification: EcoVadis
  • RoHS
  • REACH
  • The MUNK Group operates in accordance with a Code of Conduct.
  • The Supply Chain Act does not apply to us due to our size.
  • The materials used are listed in the technical specifications.
  • Resource-efficient manufacturing: own photovoltaic systems
  • Energy-efficient consumption during production: LED lighting
  • Repairability, durability and quality: 15-year warranty on series products made in Germany
  • recyclability: Our products are mostly made of aluminium, steel or wood and can be recycled directly.
  • Socially acceptable working conditions in production: fair wages, gender equality
  • Economical and recyclable packaging: No use of polystyrene, predominantly use of wood and cardboard, low proportion of plastic
  • No health risks for users

Cecha szcz.:

  • Size: 18 mm
  • Material: Die-cast aluminium