• Szanowni Klienci, ze względu na święta w Niemczech, w dniach 3-6 kwietnia 2026 r. wysyłki do Polski nie będą realizowane.

Double ring spanner set StahlwilleSTABIL TCS 20/8, 6x7-19x22 mm 8 pcs

Nr art.: 96838192
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
Rodzaj produktu Rigid foam inlay

Identyfikacja i klasyfikacja

Numer artykułu 96838192
EAN / GTIN 4018754138647
Numer producenta 96838192
Numer L L60010 2158
Producent/osoba odpowiedzialna STAHLWILLE Eduard Wille GmbH, Lindenallee 27, 42349 Wuppertal, Deutschland, https://www.stahlwille.de

Opis

Opis:

  • High-quality double ring spanner set, deep offset, with metric spanner sizes.
  • Special manufacturing process enables thin-walled rings - primarily for slightly deeper screw connections.
  • The AS-Drive profile prevents edge damage caused by force being applied to the flanks of the screw or nut.
  • The distinctive STAHLWILLE round finish gives the combination spanner a non-slip and pleasant feel for safe working, even with oil-smeared hands.
  • In the Tool Control System (TCS) modular tool tray system - an intelligent storage solution for tool trolleys and workshop trolleys.
Features:
  • metric Jaw widths
  • deeply cranked, contact angle 75°
  • Stable, slim and lightweight construction
  • Extremely resilient and durable
  • High bending strength thanks to the double-T profile
  • pleasant, non-slip feel thanks to the STAHLWILLE round finish
  • drop-forged, hardened and cooled in an oil bath
  • Chrome Alloy Steel, chrome-plated
  • Securely integrated into the Tool Control System (TCS) modular tool insert system

Cecha szcz.:

  • Number of tools: 8
  • Range: 6x7 - 19x22
  • Contents: 6 x 7; 8 x 9; 10 x 11; 12 x 13; 14 x 15; 16 x 17; 18 x 21; 19 x 22 mm
  • Weight: 1338g

W dostawie:

Contents 8-parts:
  • 8 Double ring spanner No. 20: 6 x 7; 8 x 9; 10 x 11; 12 x 13; 14 x 15; 16 x 17; 18 x 21; 19 x 22 mm