Floating intake complete

Nr art.: 903061359
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
Numer artykułu 903061359
EAN / GTIN 4003665420844
Numer producenta 903061359
Producent/osoba odpowiedzialna Metabowerke GmbH, Metabo-Allee 1, 72622 Nürtingen, Deutschland, www.metabo.com

Opis

Opis:

  • Suitable for drawing from cisterns, ponds or streams
  • Prevents the suction of dirt particles
  • Water intake in the cleanest area, just below the water surface
  • For connection to 1″ spiral suction hoses
  • Consisting of:
  • Floating ball PE / 2 eyelets, Ø 150 mm
  • Special steel ring, VA
  • Hose clamp, steel galvanised
  • Brass hose nozzle/O-ring, 1″ male thread
  • Brass check valve, 1″ with strainer, special steel