Shelved trolley with wire lattice

Nr art.: 8413-1-RZ
Cena za 1 Sztuka
plus podatek VAT w obowiązującej wysokości Ceny plus koszty dostawy
Indywidualne ceny dla klientów biznesowych po zalogowaniu.
na zamówienie
Nieznany
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
Numer artykułu 8413-1-RZ
EAN / GTIN 4017976584133
Numer producenta 8413-1-RZ
Producent/osoba odpowiedzialna Fechtel Transportgeräte GmbH, Industriestraße 21, 33829 Borgholzhausen, Deutschland, www.fetra.de

Opis

Wykonanie:

  • mounted

Opis:

  • Modular system: Made of tubular and sectional steel, welded and powder coated blue RAL 5007, bolted construction.
  • Ends and 1 side closed, made of wire lattice 100 x 100 x 5 mm.
  • 1 fix and 3 variable shelves made of special wood material boards, surface beech grain.
  • Variable use of shelves, in a grid of 100 mm.
  • Capacity of shelf 90 kg.
  • 2 swivel and 2 fixed-wheel castors, with robust steel carriages suitable for tugger trains, wheels with PU tyres on aluminium rims, hubs with precision ball bearings.
  • Swivel castors with wheel locks.
  • Tyres are non-marking (trackless).
  • Low-noise running on even flooring.
  • This coupling system guarantees the best possible directional stability.
  • Tractors must have front wheel steering and tugger train drawbar! Max. 5 trolleys per train.
  • Max. train speed 6 km/h.
  • Max. train weight 3000 kg.
  • Self-securing flat steel drawbar on the fixed-wheel side.
  • Drawbar eye Ø 26.5 mm.
  • Comfortable foot operation.
  • Automatically rebounds into vertical resting position by means of gas spring.
  • On the swivel wheel side there is a strong coupling pin Ø 25 mm with leading jaws and automatic safety lock.

Cecha szcz.:

    • Total load capacity (kg): 600
    • Load capacity per shelf (kg): 90
    • Length of usable platform (mm): 1200
    • Width of usable platform (mm): 800
    • Total length (mm): 1470
    • Total width (mm): 800
    • Total height (mm): 1810
    • Shelf heights (mm): 279, 679, 1079, 1479
    • Tyres: Polyurethane
    • Wheel size (mm): 200 x 50
    • Version: as tugger train