Standard Abrasives™ Aluminium Oxide Unitized Wheel 892172, 921 6 in x 1/8 in x 1 in

Nr art.: 7000047064
Cena za 1 Sztuka
plus podatek VAT w obowiązującej wysokości Ceny plus koszty dostawy
Indywidualne ceny dla klientów biznesowych po zalogowaniu.
  • Minimalna ilość zamówienia 10 Sztuka
  • Etapy zamówienia: 10 Sztuka
na zamówienie
Szacowany czas dostawy > 8 tygodni
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
Numer artykułu 7000047064
EAN / GTIN 00051115356957
Numer producenta 7000047064
Producent/osoba odpowiedzialna 3M DEUTSCHLAND GmbH, Carl-Schurz-Straße 1, 41453 Neuss, Deutschland, www.3mdeutschland.de

Opis

Opis:

Use Standard Abrasives™ Aluminium Oxide Unitized Wheel - 900 Series for the effective removal of challenging burrs and efficient polishing of harder metals. Our dense and aggressive 900 series wheels are non-woven, and engineered with the highest level of toughness and edge durability. They use aluminium oxide, in medium or coarse grades, which is ideal for use on ferrous and non-ferrous metals, including aluminium. The wheels run clockwise and anti-clockwise, allowing greater versatility when used with tools and machines.

Zaleta:

  • Extra hard density wheel and medium and coarse mineral designed for heavy duty tasks
  • Edge durability surpasses the 800 series, for a longer lifespan during use in heavy duty tasks and with hard metals
  • Clockwise and anti-clockwise running for versatility in use with tools and machines
  • Centre hole wheel comes in a range of diameters from 25.4 mm-152.4 mm and attaches to tools with a unitized wheel mandrel (sold separately)
  • Center hole wheel comes in a range of diameters from 1-6˝ and attaches to tools with a unitized wheel mandrel (sold separately)

Zalecenie:

  • Use for the effective removal of challenging burrs and efficient polishing of harder metals