3M™ Roloc™ Disc TR 777F, 1 in, P60

Nr art.: 7000045620
Cena za 1 Sztuka
plus podatek VAT w obowiązującej wysokości Ceny plus koszty dostawy
Indywidualne ceny dla klientów biznesowych po zalogowaniu.
  • Minimalna ilość zamówienia 500 Sztuka
  • Etapy zamówienia: 500 Sztuka
na zamówienie
Szacowany czas dostawy > 8 tygodni
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
Rodzaj produktu Velour-backed abrasive disc

Identyfikacja i klasyfikacja

Numer artykułu 7000045620
EAN / GTIN 00051144766246
Numer producenta 7000045620
Numer L L51710 617
Producent/osoba odpowiedzialna 3M DEUTSCHLAND GmbH, Carl-Schurz-Straße 1, 41453 Neuss, Deutschland, www.3mdeutschland.de

Opis

Opis:

Use 3M™ Roloc™ Disc 777F in both wet and dry applications. Our 777F discs feature a blend of ceramic and aluminium oxide mineral that self-sharpens and offers improved durability and cut-rate over aluminium oxide alone. The heavy, water-resistant polyester backing is extremely durable – supporting medium pressure applications while allowing the disc to be run wet or dry. The Roloc attachment system enables quick and easy disc changes. A grinding aid reduces grinding temperatures, helping to protect heat sensitive alloys such as stainless steel nickel alloys and titanium. The abrasive is bonded to the backing with a heat resistant resin coating, staying robust even under pressure, heat or water.

Zaleta:

  • A blend of ceramic and aluminum oxide mineral self-sharpens and offers improved durability and cut-rate over aluminum oxide
  • 3M™ Roloc™ attachment system enables efficient and secure attachment and removal of the disc
  • Polyester backing is extremely tough to support medium-pressure applications while maintaining consistent performance in both wet and dry applications
  • Grinding aid reduces grinding temperatures for processes involving heat-sensitive alloys such as stainless steel, nickel alloys, and titanium
  • Heat-resistant resin coating bonds abrasive to backing for durability under high pressure and heat

Zalecenie:

  • Use in both wet and dry applications