3M™ Diamond Grade™ DG³ Reflective Sheeting 4090T, White Translucent, 940 mm x 45.7 m, 1 Roll/Case

Nr art.: 7000004917
Cena za 1 Sztuka
plus podatek VAT w obowiązującej wysokości Ceny plus koszty dostawy
Indywidualne ceny dla klientów biznesowych po zalogowaniu.
na zamówienie
Szacowany czas dostawy: 2-3 tygodnie
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
Numer artykułu 7000004917
EAN / GTIN 00051135985144
Numer producenta 7000004917
Producent/osoba odpowiedzialna 3M DEUTSCHLAND GmbH, Carl-Schurz-Straße 1, 41453 Neuss, Deutschland, www.3mdeutschland.de

Opis

Opis:

The latest technology reflective sheeting from 3M, the 3M™ Diamond Grade™ DG³ Reflective Sheeting utilises full-cube corner optics to ensure the maximum amount of light is returned to the driver. Designed for all traffic situations including motorways and urban environments, DG³ has outstanding observation angularity and performs exceptionally well at all distances and in all weather conditions. Signs are highly visible, even in visually complex nighttime roadway environments. The 3M™ Diamond Grade™ DG³ Reflective Sheeting Series 4000 is approved for the manufacturing of signfaces for traffic signs with European Technical Approvals (ETA).

Zaleta:

  • Changing demographics also play into the need for improved signage.
  • Older drivers have slower response times and decreased visual acuity at night.
  • Signs made of 3M™ Diamond Grade™ DG³ Prismatic Reflective sheeting provide the level of luminance needed by older drivers
  • Diverse vehicle sizes – from cars to SUVs to semi-tractors – create vastly different observation angles.
  • Signs made of 3M™ Diamond Grade™ DG³ Prismatic Reflective sheeting accommodates drivers of large vehicles
  • The product is constructed by laminating layers of material with minimal use of solvents or emissions.
  • The manufacturing process for prismatic sheeting is also much kinder on the environment than for glass beaded reflective sheeting.
  • Volatile Organic Compound (VOC) emissions are reduced by 97%, energy consumption by 77% and solid waste by 46% when compared to glass beaded sheeting manufacture
  • 3M™ Diamond Grade™ DG³ Prismatic Reflective sheeting may eliminate the need for external sign illumination (for example: on overhead guide signs)
  • Fluorescent colours for improved visibility in daytime, twilight and inclement weather.
  • Typical applications: school zones, high risk areas, railway crossings, speed limit zones and construction workzones
  • The long service life minimizes sign replacement and disposal costs

Zalecenie:

  • Construction workzones