• Szanowni Klienci, ze względu na święta w Niemczech, w dniach 3-6 kwietnia 2026 r. wysyłki do Polski nie będą realizowane.

uvex 1 x-craft Low shoes S2 68147 Black/Blue Widths 10 Sizes 50

Nr art.: 6814750
Cena za 1 para
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
Cena za 1 para (z VAT)
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
Numer artykułu 6814750
EAN / GTIN 4066853014584
Numer producenta 6814750
Producent/osoba odpowiedzialna Uvex Arbeitsschutz GmbH, Würzburger Straße 181-189, 90766 Fürth, Deutschland, www.uvex-safety.de/

Opis

Opis:

Directly inspired by the market, the sporty uvex 1 x-craft safety shoe range takes light applications in trade, industry and logistics to the next level. The uvex 1 x-craft is designed for achievers and provides support for a wide variety of activities and working environments. Total flexibility and support are guaranteed thanks to the sole that features the uvex bionom x principle and an integrated flex zone in the forefoot area. The uvex 1 x-craft also takes abrasion resistance, protection and breathability to the next level thanks to the dynamic scuff cap, technological outer shoe materials and the perforated tongue design. The i-PUREnrj planet midsole ensures consistent energy return and is made with 15% recycled granulate. Whether it’s in terms of sustainability, comfort, sportiness or innovation, the uvex 1 x-craft is simply the next level of safety shoe.