SDS-Plus Pro 4 hammer drill bit SDS-plus Pro4 (2C) / 16 x 160/210 mm

Nr art.: 631855000
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
  • chwyt: SDS Plus
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
chwyt SDS Plus
Rodzaj produktu Masonry drill

Identyfikacja i klasyfikacja

Numer artykułu 631855000
EAN / GTIN 4007430075758
Numer producenta 631855000
Producent/osoba odpowiedzialna Metabowerke GmbH, Metabo-Allee 1, 72622 Nürtingen, Deutschland, www.metabo.com

Opis

Opis:

  • Highest drill speed thanks to reduction in friction and improved impact transmission thanks to the special cutting geometry on the chisel-shaped drill head.
  • Stable and durable centering point for high-precision spot-drilling
  • Power breakers cause micro tears in the material for a noticeable quicker drill progress
  • The probability of snagging on concrete reinforcements is significantly reduced thanks to enlarged armouring phases.
  • The 2-spiral helix with its helical geometry with reincorced core ensures quick delivery of bore dust and maximum breakage resistance
  • For use in concrete, masonry, natural stone, granite

Cecha szcz.:

  • Working length 160 mm
  • Diameter: 16 mm
  • Total length: 210 mm
  • Sales unit: 1