Saw blade ″power cut wood - professional″, 216x30, Z20 WZ 5° neg.

Nr art.: 628230000
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
⌀ D arkusza 216 mm
⌀ otworu 30 mm
nadaje się do materiału Holz
Liczba zębów 20
Rodzaj produktu Circular saw blade

Identyfikacja i klasyfikacja

Numer artykułu 628230000
EAN / GTIN 4007430193452
Numer producenta 628230000
Numer L L01760 100800
Producent/osoba odpowiedzialna Metabowerke GmbH, Metabo-Allee 1, 72622 Nürtingen, Deutschland, www.metabo.com

Opis

Opis:

  • For coarse and semi-fine cuts with continuous feed. Ideal for high feed rate / low power consumption machines
  • Good cutting results for straight cuts in solid wood
  • Partially suitable for construction wood with nails and concrete residue
  • Particularly long tool life thanks to best carbide quality and finely-ground teeth
  • Precise, low-noise and vibration-minimised cuts thanks to lasered expansion slots (and partially laser ornaments) as well as lasered steel blades made from sintered steel
  • Secondary holder for circular saw blades with Ø 216, 250, 254 and over 300 mm

Cecha szcz.:

  • Diameter x cutting width x bore: 216 x 2.4 x 30 mm
  • Suitable for: KS 216 M Lasercut / KGS 216 M / KGSV 216 M / KGSV 72 Xact / KGSV 72 Xact SYM
  • Material: HW/CT
  • Slating angle: 5° neg.
  • Stem blade thickness: 1.8 mm
  • Packaging: Carton
  • Number of teeth: 20
  • Tooth shape: Tool