• Szanowni Klienci, ze względu na święta w Niemczech, w dniach 3-6 kwietnia 2026 r. wysyłki do Polski nie będą realizowane.

KH 18 LTX BL 35 Q Cordless combination hammer

Nr art.: 600813840
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
Numer artykułu 600813840
EAN / GTIN 4061792264243
Numer producenta 600813840
Producent/osoba odpowiedzialna Metabowerke GmbH, Metabo-Allee 1, 72622 Nürtingen, Deutschland, www.metabo.com

Opis

Opis:

Metabo's strongest SDS-plus cordless hammer for quick drilling and efficient chiseling in concrete and masonry
Maximum drill performance, efficiency and service life thanks to brushless technology and high-performance hammer action
Combination hammer with 3 functions: hammer drilling, drilling and chiselling
Metabo VibraTech (MVT): integrated damping system to reduce vibrations in order to protect the user's health
Perfect ergonomics thanks to the centre of gravity being near the hand and optimised handle contour
Metabo Quick: quick change between SDS Plus hammer chuck and keyless chuck for many different applications
Can be switched to anticlockwise rotation to easily loosen tilted tool attachments
Optional reduction of speed and impact energy for starting a drill hole or working in softer materials
Restart protection: prevents unintentional start-up after battery pack change
Double safety when the drill bit jams: No kick-back thanks to the mechanic decoupling plus ultra-fast sensor-controlled shutdown
LED work light for optimum view of the drilling site
Many brands, one battery pack system: This product can be combined with all 18V battery packs and chargers of the CAS brands: www.cordless-alliance-systems.com

Scope of delivery
Hammer chuck for tools with SDS-plus shank end, Keyless chuck for tools with cylindrical shank, Side handle, Drilling depth guide, metaBOX 185 XL, without battery pack, without charger

Cecha szcz.:

  • Battery voltage: 18 V
  • Drilling Ø concrete with hammer drills: 32 mm
  • Width: 103 mm
  • Weight with battery pack: 5.4kg
  • Weight without battery pack: 4.4kg
  • Hammer drilling concrete: 13.9 m/s²
  • Height: 235 mm
  • Length: 395 mm
  • No load speed: 0 - 810 /min
  • Max. Single impact energy (EPTA): 4.2J
  • Max. Number of impacts: 4350 /min
  • Chiselling: 11 m/s²
  • Measurement uncertainty K: 5 dB(A)
  • Measurement uncertainty K: 1.5 m/s²
  • Measurement uncertainty K: 1.5 m/s²
  • Noise pressure level: 93 dB(A)
  • Sound power level (LwA): 101 dB(A)
  • Toolholder: SDS-plus

W dostawie:

Hammer chuck for tools with SDS-plus shank end
Keyless chuck for tools with cylindrical shank
Side handle
Drilling depth guide
metaBOX 185 XL
without battery pack, without charger