• Szanowni Klienci, ze względu na święta w Niemczech, w dniach 3-6 kwietnia 2026 r. wysyłki do Polski nie będą realizowane.

Platform stairs 60° movable step width 600 mm 9 steps

Nr art.: 600709
Cena za 1 Sztuka
plus podatek VAT w obowiązującej wysokości Ceny plus koszty dostawy
Indywidualne ceny dla klientów biznesowych po zalogowaniu.
na zamówienie
Nieznany
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
Rodzaj produktu Platform steps

Identyfikacja i klasyfikacja

Numer artykułu 600709
EAN / GTIN 4031405931961
Numer producenta 600709
Numer L L90110 844
Producent/osoba odpowiedzialna MUNK GmbH, Rudolf-Diesel-Strasse 23, 89312 Günzburg, Deutschland, www.munk-group.com

Opis

Opis:

Facts
  • Mobile aluminium platform staircase with a 60° incline
  • Step and platform width: 600 mm
  • Platform length: 460 mm
  • Final stage (depth): 225 mm) mounted at the same height as the platform (total tread area: 685 mm)
  • Step and platform design in ribbed aluminium (R 11) as standard, also available with other coverings as an option
  • Handrail on both sides and 3-sided platform railing Ø 40 mm with bolted connecting elements as standard (railing height: 1,100 mm)
  • Two swivel castors (Ø 100 mm) on the climbing section and two fixed castors (Ø 125 mm) as a cross chassis on the support section guarantee easy movement from place to place, while the integrated brakes (total stop) ensure a secure footing.
  • Easy installation thanks to delivery in pre-assembled modules, including installation instructions
  • maximum loading: 1.5 kN/m², step load 150 kg, total load 300 kg
  • Note: The standard version includes connecting parts made of galvanised steel, which are suitable for indoor use. For an additional charge, these can also be made in stainless steel, which is recommended for outdoor use.
  • Manufactured in accordance with European standards DIN EN ISO 14122 and DIN EN 131-7
  • This product is made to order and cannot be exchanged.
Information on sustainability criteria
  • company certification: ISO 9001
  • company certification: ISO 14001
  • company certification: EN 1090
  • company certification: EcoVadis
  • RoHS
  • REACH
  • The MUNK Group operates in accordance with a Code of Conduct.
  • The Supply Chain Act does not apply to us due to our size.
  • The materials used are listed in the technical specifications.
  • Resource-efficient manufacturing: own photovoltaic systems
  • Energy-efficient consumption during production: LED lighting
  • Repairability, durability and quality: 15-year warranty on series products made in Germany
  • recyclability: Our products are mostly made of aluminium, steel or wood and can be recycled directly.
  • Socially acceptable working conditions in production: fair wages, gender equality
  • Economical and recyclable packaging: No use of polystyrene, predominantly use of wood and cardboard, low proportion of plastic
  • No health risks for users

Cecha szcz.:

  • Size: 9 levels
  • Material: Aluminium
  • Standing platform counted as step: No
  • Throat: 2000 mm
  • Type: 60°
  • Coating: Aluminium ribbed