• Szanowni Klienci, ze względu na święta w Niemczech, w dniach 3-6 kwietnia 2026 r. wysyłki do Polski nie będą realizowane.

Second handrail for staircase with platform 60° 7 steps

Nr art.: 600587
Cena za 1 Sztuka
plus podatek VAT w obowiązującej wysokości Ceny plus koszty dostawy
Indywidualne ceny dla klientów biznesowych po zalogowaniu.
na zamówienie
Nieznany
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
Rodzaj produktu Platform steps

Identyfikacja i klasyfikacja

Numer artykułu 600587
EAN / GTIN 4031405933910
Numer producenta 600587
Producent/osoba odpowiedzialna MUNK GmbH, Rudolf-Diesel-Strasse 23, 89312 Günzburg, Deutschland, www.munk-group.com

Opis

Opis:

Facts
  • Improves accessibility and ease of use of stairs
  • Simple assembly and installation
  • Manufactured in accordance with the European standard series DIN EN ISO 14122
  • Second handrail required for stairs with a 60° angle in accordance with DIN EN ISO 14122-3
  • Not suitable for residential use according to DIN 18065
  • Handrail and railing on one side, Ø 40 mm, with bolted connecting elements (height: 1,100 mm) as standard
  • Note: The standard version includes connecting parts made of galvanised steel, which are suitable for indoor use. For an additional charge, these can also be made in stainless steel, which is recommended for outdoor use.
  • This product is made to order and cannot be exchanged.
Information on sustainability criteria
  • company certification: ISO 9001
  • company certification: ISO 14001
  • company certification: EN 1090
  • company certification: EcoVadis
  • RoHS
  • REACH
  • The MUNK Group operates in accordance with a Code of Conduct.
  • The Supply Chain Act does not apply to us due to our size.
  • The materials used are listed in the technical specifications.
  • Resource-efficient manufacturing: own photovoltaic systems
  • Energy-efficient consumption during production: LED lighting
  • Repairability, durability and quality: 15-year warranty on series products made in Germany
  • recyclability: Our products are mostly made of aluminium, steel or wood and can be recycled directly.
  • Socially acceptable working conditions in production: fair wages, gender equality
  • Economical and recyclable packaging: No use of polystyrene, predominantly use of wood and cardboard, low proportion of plastic
  • No health risks for users

Cecha szcz.:

  • Size: 7 levels
  • Material: Aluminium