Versatile 450-lumen flashlight with focus function

Nr art.: 503151
Cena za 1 Sztuka
plus podatek VAT w obowiązującej wysokości Ceny plus koszty dostawy
Indywidualne ceny dla klientów biznesowych po zalogowaniu.
na zamówienie
Czas realizacji ok. 4-6 dni roboczych
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
Numer artykułu 503151
EAN / GTIN 4058205038348
Numer producenta 503151
Producent/osoba odpowiedzialna Ledlenser GmbH & Co. KG, Kronenstraße 5-7, 42699 Solingen, Deutschland, www.ledlenser.com

Opis

Opis:

Measuring 117 mm, the C5R Classic is admittedly somewhat bigger that its sister (the P5). On the other hand, it's slightly lighter and definitely more powerful. The reason is its lithium-ion battery, helping it to run for 15 hours. The light can be charged simply using the Floating Charge System. It has three light functions and can fit in a shirt or trouser pocket.
  • Warranty: up to 7 years (with product registration). Length (defocused): 117 mm (4.6 in). Head diameter: 26 mm (1.02 in). Housing diameter: 19 mm (0.75 in). Weight with battery: 75 g (2.65 oz). Housing material: aluminum, housing color: black. Light output: 420 - 20 lm. Lighting range: 240 - 50 m (787 - 164 ft). Light functions: Low Power, Power. Up to 15 hours light duration in energy-saving mode. Color temperature between 6000 - 8000 K. Switch: End cap switch. Color rendering index (CRI): 75. Replaceable, Li-Ion battery 14500 (3.7 V, 700 mAh, 2.59 Wh). Scope of delivery: light incl. rechargeable battery, wrist strap. Operating temperature range: -20 to +40 °C. Protection class IP54.
  • Pliki do pobrania i dokumenty