PFERD TOOLS Air-powered chisel hammer PH 66 with fist grip SK insertion group EG07 up to 6.6 kg for heavy-duty use

Nr art.: 4007220736784
Cena za 1 Sztuka
plus podatek VAT w obowiązującej wysokości Ceny plus koszty dostawy
Indywidualne ceny dla klientów biznesowych po zalogowaniu.
na zamówienie
Czas realizacji ok. 4-6 dni roboczych
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
Numer artykułu 4007220736784
EAN / GTIN 4007220736784
Numer producenta 80300150
Producent/osoba odpowiedzialna August Rueggeberg GmbH & Co. KG, Hauptstraße 13, 51709 Marienheide, Deutschland, www.pferd.com

Opis

Wykonanie:

  • Fist grip closed

Opis:

  • The air hammer with fist grip has the exhaust air flow at the front.
  • It falls into the category of pneumatic chisel hammers up to 6.
  • 6 kg and is suitable for heavy-duty use.
  • The drive is equipped with a mounting for chisel tools.
  • Chisel hammers with a metal silencer from PFERD TOOLS feature exceptional vibration damping.
  • An integrated air cushion protects against wear during idle strokes – even at an operating pressure of up to 9 bar.
  • The robust design is also ideal for use in hot and smelting operations.
  • High-quality precision tool for skimming off molten metal as well as for breaking out and cleaning converters, casting ladles, induction furnaces, cupola furnaces and crucibles.
  • The chisel hammer with exhaust directed to the front and metal silencer is suitable for all chisels in insertion group EG07 and features a protective cap instead of a chisel holding spring to hold the chisels.
  • Suitable for hot and melting applications.
  • 1x screw cap SK PH 66 F-SK, 1x damping ring DR D24.
  • 2X35.

Cecha szcz.:

  • Version: Fist grip closed
  • Width, metric: 75 mm
  • Air consumption, at idle: 0.4 m³/min
  • Air consumption, under load: 0.4 m³/min
  • Length, metric: 430 mm
  • Number of oil drops [min]: 5 drops
  • Net weight: 6.6 kg
  • Exhaust direction: front
  • Frequency, from: 1930 strokes/min
  • Height: 190 mm
  • Stroke length: 95 mm

Zaleta:

  • Can be activated at three bar or above.
  • Vibration- and noise-damped.
  • Durable thanks to robust design.
  • Safe working due to reliable lock system.
  • Closed fist grip ensures ideal handling.

W dostawie:

  • The drive is supplied without an air supply hose or nozzle.

Wskazówka:

  • The drive must be operated with the specified number of oil droplets in order to prevent premature malfunctioning. The use of steel nozzles is required to ensure the safe operation of air hammers.