PFERD TOOLS Ceramic fibre file KFF flat 0.5x4x150 mm A700 for tool and mould-making

Nr art.: 4007220668917
Cena za 1 Sztuka
plus podatek VAT w obowiązującej wysokości Ceny plus koszty dostawy
Indywidualne ceny dla klientów biznesowych po zalogowaniu.
na zamówienie
Czas realizacji ok. 4-6 dni roboczych
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
Rodzaj produktu Precision file

Identyfikacja i klasyfikacja

Numer artykułu 4007220668917
EAN / GTIN 4007220668917
Numer producenta 40100070
Numer L L51100 709
Producent/osoba odpowiedzialna August Rueggeberg GmbH & Co. KG, Hauptstraße 13, 51709 Marienheide, Deutschland, www.pferd.com

Opis

Opis:

  • Ceramic fibre files are made of high-grade ceramic fibres embedded in a special resinoid bond.
  • They are suitable for use on surfaces and hard-to-reach areas in tool and mould-making.
  • Colour code for grit size 700 = blue

Cecha szcz.:

  • Shape: Flat
  • Width, metric: 4 mm
  • Abrasive: Ceramic fibre
  • Length, metric: 150 mm
  • Grit size: 700
  • Height: 0.5 mm

Zaleta:

  • High economic efficiency due to high abrasive performance and long tool life.
  • Produces very good surface quality.

Zastosowanie:

  • Recommendations for use: For maximum stock removal rate, use the file at a 45° angle.
  • Applications: Finishing; Step-by-step fine grinding; Surface work
  • Drive types: Manual filing tool; Manual application

Materiał:

  • Materials that can be worked:
    • Aluminium
    • Cast steel
    • Copper
    • Hardened, heat-treated steels over 1.200 N/mm² (< 38 HRC)
    • Stainless steel (INOX)
    • Steel materials with a hardness > 54 HRC
    • Steels up to 1,200 N/mm² (< 38 HRC)
    • Materials that can be worked: Aluminium; Cast steel; Copper; Hardened, heat-treated steels over 1.200 N/mm² (< 38 HRC); Stainless steel (INOX); Steel materials with a hardness > 54 HRC; Steels up to 1,200 N/mm² (< 38 HRC)