PFERD TOOLS VHM deburring mill set 3-piece dia. 6/8/10 mm 90° TiAlN shank HB Universal Line chamfering deburring

Nr art.: 4007220647417
Cena za 1 Sztuka
plus podatek VAT w obowiązującej wysokości Ceny plus koszty dostawy
Indywidualne ceny dla klientów biznesowych po zalogowaniu.
na zamówienie
Czas realizacji ok. 4-6 dni roboczych
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
Numer artykułu 4007220647417
EAN / GTIN 4007220647417
Numer producenta 23000203
Numer L L51700 101804
Producent/osoba odpowiedzialna August Rueggeberg GmbH & Co. KG, Hauptstraße 13, 51709 Marienheide, Deutschland, www.pferd.com

Opis

Wykonanie:

  • 90°

Opis:

  • The set contains three solid carbide end mills for deburring and chamfering.
  • The solid carbide end mills are suitable for universal use in a variety of materials.
  • The set contains one each of the following: SCM-UD4-M060A90°-HB AL40, SCM-UD5-M080A90°-HB AL40 and SCM-UD6-M100A90°-HB AL40.

Cecha szcz.:

  • Number, content: 3 pcs.
  • PFERD TOOLS type: SCM-UD-SET-M060/080/100 A90°HB AL40 3TLG
  • Version: 90°
  • Contents tool diameter: 6, 8, 10

Materiał:

  • Materials that can be worked:
    • Aluminium
    • Annealed cast iron
    • Black annealed cast iron (GTS, GJMB)
    • Brass
    • Bronze
    • Case-hardened steels
    • Cast iron
    • Cast steel
    • Casting scale
    • Cobalt-based alloys
    • Copper
    • Ductile cast iron
    • Ferrite (magnetic material)
    • Grey/nodular cast iron (GG/GJL, GGG/GJS)
    • Hard aluminium alloys
    • Hard non-ferrous metal
    • Hardened, heat-treated steels over 1.200 N/mm² (< 38 HRC)
    • High-temperature-resistant materials
    • Mill scale
    • Nickel-based alloys (e.g. Inconell and Hastelloy)
    • Nickel or titanium-based superalloys
    • Other non-ferrous metals
    • Plastics
    • Roller-bearing and ball-bearing steels
    • Scale
    • Soft aluminium alloys
    • Soft non-ferrous metal
    • Stainless steel (INOX)
    • Steel
    • Steel, cast steel
    • Steels up to 1,200 N/mm² (< 38 HRC)
    • Steels over 700 N/mm² (> 220 HB)
    • Thermoplastics
    • Titanium
    • Titanium alloys
    • Tool steels
    • Tough aluminium alloys
    • White annealed cast iron (GTW, GJMW)
    • Zinc
    • Materials that can be worked: Aluminium; Annealed cast iron; Black annealed cast iron (GTS, GJMB); Brass; Bronze; Case-hardened steels; Cast iron; Cast steel; Casting scale; Cobalt-based alloys; Copper; Ductile cast iron; Ferrite (magnetic material); Grey/nodular cast iron (GG/GJL, GGG/GJS); Hard aluminium alloys; Hard non-ferrous metal; Hardened, heat-treated steels over 1.200 N/mm² (< 38 HRC); High-temperature-resistant materials; Mill scale; Nickel-based alloys (e.g. Inconell and Hastelloy); Nickel or titanium-based superalloys; Other non-ferrous metals; Plastics; Roller-bearing and ball-bearing steels; Scale; Soft aluminium alloys; Soft non-ferrous metal; Stainless steel (INOX); Steel; Steel, cast steel; Steels up to 1,200 N/mm² (< 38 HRC); Steels over 700 N/mm² (> 220 HB); Thermoplastics; Titanium; Titanium alloys; Tool steels; Tough aluminium alloys; White annealed cast iron (GTW, GJMW); Zinc