PFERD TOOLS Spiral drill INOX dia 6.5mm HSS-E Co5 N DIN 1897 135° extra-short version for robot and machine applications for tough and hard materials

Nr art.: 4007220569740
Cena za 1 Sztuka
plus podatek VAT w obowiązującej wysokości Ceny plus koszty dostawy
Indywidualne ceny dla klientów biznesowych po zalogowaniu.
  • Minimalna ilość zamówienia 10 Sztuka
  • Etapy zamówienia: 10 Sztuka
na zamówienie
Czas realizacji ok. 4-6 dni roboczych
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
Numer artykułu 4007220569740
EAN / GTIN 4007220569740
Numer producenta 25203950
Numer L L51700 101664
Producent/osoba odpowiedzialna August Rueggeberg GmbH & Co. KG, Hauptstraße 13, 51709 Marienheide, Deutschland, www.pferd.com

Opis

Wykonanie:

  • INOX

Opis:

  • Drilling tools with cross grinding for industrial uses.
  • Fully ground, right-hand turning versions that produce precise drill holes thanks to their high concentricity and exact centring.
  • PFERD TOOLS offers spiral drills in the STEEL (118 ° point angle) and INOX (135 ° point angle) versions.
  • High-performance drilling tools in the INOX in HSSE-Co5 (M35) version for industrial uses.
  • Fully ground right-hand turning version with cross grinding that produces precise drill holes thanks to their high concentricity and exact centring.
  • Extra-short spiral drill according to DIN 1897 preferably for use on robots and machines.

Cecha szcz.:

  • PFERD TOOLS type: SPB DIN1897 HSSE N 6,5 INOX
  • RPM from, grey cast iron, white cast iron: 490 RPM
  • RPM from, hard non-ferrous metals: 1230 RPM
  • RPM from, rust and acid-resistant steels: 490 RPM
  • RPM from, soft non-ferrous metals: 1470 RPM
  • RPM from, steels over 700 N/mm²: 980 RPM
  • RPM from, thermoplastics, fibre-reinforced plastics (GRP/CRP): 740 RPM
  • RPM to, grey cast iron, white cast iron: 1230 RPM
  • RPM to, hard non-ferrous metals: 2450 RPM
  • RPM to, rust and acid-resistant steels: 980 RPM
  • RPM to, soft non-ferrous metals: 2940 RPM
  • RPM to, thermoplastics, fibre-reinforced plastics (GRP/CRP): 1960 RPM
  • Version: INOX
  • Diameter: 6.5 mm
  • Spiral angle, from: 36 °
  • Angle: 135 °
  • Flute length: 31 mm
  • Length, total: 70 mm

Zaleta:

  • Particularly well suited for tough and hard materials, such as alloyed and high-strength steel, stainless steel (INOX).
  • Robust tip profile.
  • Very long tool life.
  • Very good temperature resistance due to Co content.
  • Very good chip removal.

Zastosowanie:

  • Recommendations for use: Observe the recommended rotational speeds. When drilling metals, use a high-quality cutting oil or coolant, if possible. This facilitates smooth running and extends the drill tool life. Exception: when working on aluminium, use kerosene instead of cutting oil. When working on stainless steel (INOX), remove any particles that break away from the workpiece in order to avoid corrosion. Clean the workpiece chemically or mechanically (etching/polishing, etc.).
  • Applications: Drilling
  • Drive types: Column drill; Tool machine; Power drill; Automated centres

Materiał:

  • Materials that can be worked:
    • Aluminium
    • Annealed cast iron
    • Black annealed cast iron (GTS, GJMB)
    • Brass
    • Bronze
    • Case-hardened steels
    • Cast iron
    • Cast steel
    • Casting scale
    • Chipboard
    • Cobalt-based alloys
    • Copper
    • Ductile cast iron
    • Thermosetting plastics
    • Elastomers
    • Fibre-reinforced thermosetting plastics (GRP, CRP)
    • Fibre-reinforced thermosetting plastics (GRP, CRP) with a fibre content ≤ 40 %
    • Fibre-reinforced thermosetting plastics (GRP, CRP) with a fibre content > 40 %
    • Grey/nodular cast iron (GG/GJL, GGG/GJS)
    • Hard aluminium alloys
    • Hard non-ferrous metal
    • Nickel-based alloys (e.g. Inconell and Hastelloy)
    • Nickel or titanium-based superalloys
    • Other non-ferrous metals
    • Other
    • Plastics
    • Roller-bearing and ball-bearing steels
    • Soft aluminium alloys
    • Soft non-ferrous metal
    • Soft titanium alloys (tensile strength 500 N/mm²)
    • Soft wood
    • Stainless steel (INOX)
    • Steel
    • Steel, cast steel
    • Steels up to 1,200 N/mm² (< 38 HRC)
    • Steels over 700 N/mm² (> 220 HB)
    • Steels up to 700 N/mm² (< 220 HB)
    • Thermoplastics
    • Titanium
    • Titanium alloys
    • Tool steels
    • Tough aluminium alloys
    • White annealed cast iron (GTW, GJMW)
    • Wood
    • Zinc
    • Materials that can be worked: Aluminium; Annealed cast iron; Black annealed cast iron (GTS, GJMB); Brass; Bronze; Case-hardened steels; Cast iron; Cast steel; Casting scale; Chipboard; Cobalt-based alloys; Copper; Ductile cast iron; Thermosetting plastics; Elastomers; Fibre-reinforced thermosetting plastics (GRP, CRP); Fibre-reinforced thermosetting plastics (GRP, CRP) with a fibre content ≤ 40 %; Fibre-reinforced thermosetting plastics (GRP, CRP) with a fibre content > 40 %; Grey/nodular cast iron (GG/GJL, GGG/GJS); Hard aluminium alloys; Hard non-ferrous metal; Nickel-based alloys (e.g. Inconell and Hastelloy); Nickel or titanium-based superalloys; Other non-ferrous metals; Other; Plastics; Roller-bearing and ball-bearing steels; Soft aluminium alloys; Soft non-ferrous metal; Soft titanium alloys (tensile strength 500 N/mm²); Soft wood; Stainless steel (INOX); Steel; Steel, cast steel; Steels up to 1,200 N/mm² (< 38 HRC); Steels over 700 N/mm² (> 220 HB); Steels up to 700 N/mm² (< 220 HB); Thermoplastics; Titanium; Titanium alloys; Tool steels; Tough aluminium alloys; White annealed cast iron (GTW, GJMW); Wood; Zinc

Wskazówka:

  • Wear eye protection!
  • Follow the safety instructions!