Electr. torque wrench E-torc P Z 28 100-1000 Nm

Nr art.: 3479773
Cena za 1 Sztuka
plus podatek VAT w obowiązującej wysokości Ceny plus koszty dostawy
Indywidualne ceny dla klientów biznesowych po zalogowaniu.
na zamówienie
Szacowany czas dostawy > 8 tygodni
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
Numer artykułu 3479773
EAN / GTIN 4010886981245
Numer producenta 3479773
Producent/osoba odpowiedzialna GEDORE Werkzeugfabrik GmbH & Co. KG, Remscheider Straße 149, 42899 Remscheid, Deutschland, www.gedore.de

Opis

Opis:

Electronic torque & angle wrench for use in production/assembly, enabling a proper, safe/manageable (assembly) fastening process and traceability/documentation of fastening operations that require documentation. Controlled tightening in the range of 10-1,000 N·m, meeting the highest industrial requirements through extreme precision, with measurement accuracy of +/- 1% (torque & angle). In addition to torque/angle, it features a glide value display (Track), peak value measurement (Peak), and the ability to call up presets and process plans. The large internal memory can store up to 9,999 measurement data and curves. Data can be transmitted wirelessly via WLAN, Zigbee (optional), or USB cable. Bidirectional communication allows for the wireless upload of work plans to the wrench and the transmission of measurement data. Work plans can be started via the menu or the integrated 2D scanner. The E-Torc P can be connected to existing Manufacturing Execution Systems (MES) via Open Protocol by default. The glare-resistant and high-contrast 2″ IPS display ensures excellent readability even in bright working environments. The 360° visible LED ring allows the assembly process to be monitored even under difficult conditions (e.g., overhead work). Signaling occurs visually (display, LED ring), haptically (vibration), and acoustically (beep). The lightweight and ergonomic design, along with the side confirmation button, enables fatigue-free working. A powerful lithium-ion battery ensures long runtime and lifespan (no memory effect). The inductive charging station (optional) enables wireless charging and ensures safe storage, either lying flat or mounted on the wall. Factory calibrated with a factory calibration certificate according to GEDORE standard GTTWN001, traceable to national standards. Angle calibration in accordance with VDI/VDE 2648-2. Calibration according to DKD-R 3-7 Class 1, including a calibration certificate with accreditation symbol (optional). Different insertion tool dimensions programmable. Free evaluation PC software included.

Cecha szcz.:

  • Contents: 1 pieces
  • Overall length: 1,495 mm
  • Overall width: 57 mm
  • overall height: 47 mm
  • net weight: 10.5kg
  • Are disposal instructions included in the operating instructions?: Yes
  • Are disposal instructions provided on the battery?: No
  • Disposal instructions on tools: No
  • Bill of materials (text): Software, USB-C cable, Li-ion battery, power supply unit
  • Version: powder-coated housing tube
  • Overall length: 58.86 inches
  • Area of application:
    • Installation
    • series production
    • Production
    • Quality control
    • Maintenance and repair
    • screw failure analysis
  • Torque (max.): 1000 Nm
  • Drive type/drive: drive pin
  • Torque (min.): 100 Nm
  • Accuracy +/-: +/- 1 per cent
  • Direction of tightening: Left and right
  • Torque range (min./max.): 10 Nm
  • Torque (max.): 737.6 lbf.ft
  • Torque measuring accuracy: ± 1% tolerance from the reading value, ± 1 digit
  • Interface:
    • Wi-Fi (2.4/5.0 GHz)
    • Zigbee (optional)
    • USB
  • Measuring accuracy rotational angle: ±1%, min. ±1° to 360° at min. 4°/sec.
  • Power source: Rechargeable battery
  • Chemical properties: Li-ion
  • Battery type: 18650
  • graphic display: Yes
  • evaluation software: Yes
  • Torque (min.): 73.8 lbf.ft
  • Torque range (min./max.): 73.8 lbf.ft
  • Drive mounting, pin diameter: 28 mm
  • Overall width: 2.24 inches
  • overall height: 1.85 inches
  • Battery type: Lithium-ion (Li-ion)
  • Memory: 9,999 measured values