• Szanowni Klienci, ze względu na święta w Niemczech, w dniach 3-6 kwietnia 2026 r. wysyłki do Polski nie będą realizowane.

Tyrolit spiral belt 30x30 A36 PC X PREMIUM steel/inox/aluminium

Nr art.: 34593791
Cena za 1 Sztuka
plus podatek VAT w obowiązującej wysokości Ceny plus koszty dostawy
Indywidualne ceny dla klientów biznesowych po zalogowaniu.
  • Minimalna ilość zamówienia 100 Sztuka
  • Etapy zamówienia: 100 Sztuka
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
Numer artykułu 34593791
EAN / GTIN 9009013075471
Numer producenta 34593791
Producent/osoba odpowiedzialna Tyrolit AG, Swarovskistraße 33, 6130 Schwaz, Österreich, www.tyrolit.de

Opis

Wykonanie:

  • PREMIUM

Opis:

  • The PREMIUM A-P01 PC X Spiral Belts made of aluminum oxide are equipped with an inner reinforcement made of cotton fabric and are perfect for working in the smallest of spaces thanks to their reduced dimensions.
  • Additionally, the product offers an excellent lifetime, which is due not least to the qualities of the backing fabric and the high quality of the abrasive used.
  • Our spiral belts enable you to quickly and cleanly machine all types of metals, whether ferrous or nonferrous, as well as plastics.
  • The applications range from simple deburring and fine machining to shaping complex workpieces.

Zaleta:

  • Combination of aluminum oxide and coolant for the use on a wide variety of materials
  • Easy assembly on an axis or expandable mandrel
  • Suitable for machining hard-to-reach surfaces

Zastosowanie:

  • Grit size 36/50/60 for maximum stock removal
  • Grit size 80/120 for a perfect surface finish

Materiał:

  • Stainless steel/Nonferrous metals/Steel
  • Stainless steel/Nonferrous metals/Steel

Pasuje do:

  • Straight grinder

Wskazówka:

  • For fine machining of stamped parts, interior surfaces of cylinders, pipes and parts with bores
  • For deburring right up to shaping workpieces depending on the grit size