Tyrolit diamond Startec-XP-P cup grinding wheel 100x35x20 mm B carbide

Nr art.: 34044225
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
Numer artykułu 34044225
EAN / GTIN 9009013126173
Numer producenta 34044225
Producent/osoba odpowiedzialna Tyrolit AG, Swarovskistraße 33, 6130 Schwaz, Österreich, www.tyrolit.de

Opis

Opis:

  • With this diamond wheel you can grind all tungsten carbide cutting tools for the wood and metal industry and a variety of shear blades.
  • Grinding wheel sets for complete machining in the diamond grain size range D126D54.
  • The wear-resistant bond and a high grain concentration significantly increase lifetimes compared to dry-grinding wheels.

Cecha szcz.:

  • Max. working speed: 50m/s
  • Specification: 2 - 10
  • Main dimension: D x T x H = 100 x 35 x 20

Zaleta:

  • For wet grinding
  • Long tool lifetimes
  • Cool grinding

Materiał:

  • Tungsten carbide
  • Tungsten carbide

Pasuje do:

  • Tool grinding discs

Wskazówka:

  • For the wet grinding of all tungsten carbide cutting tools for the wood and metal industry as well as various shearing blades