• Szanowni Klienci, ze względu na święta w Niemczech, w dniach 3-6 kwietnia 2026 r. wysyłki do Polski nie będą realizowane.

Wood weight case 315-070-100, for nominal values universal -2kg, for classes E1+E2+F1, for design Button/compact

Nr art.: 315-070-100
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
Rodzaj produktu Supplementary weight

Identyfikacja i klasyfikacja

Numer artykułu 315-070-100
EAN / GTIN 4045761003378
Numer producenta 315-070-100
Numer L L40250 382
Producent/osoba odpowiedzialna Kern & Sohn GmbH, Ziegelei 1, 72336 Balingen, Deutschland, www.kern-sohn.com

Opis

Opis:

  • These “KERN Safety Sets” each contain one test weight for testing the sensitivity, i.e. the correct adjustment of your balance as well as a small test weight to test the lower end of the weighing range, the so-called minimum sample weight
  • As an option, the “KERN Safety Set” has space for another test weight, for testing your balance at a weight which is relevant for you
  • Useful accessories which have been selected to suit that particular “KERN Safety Set”, such as, for example, special gloves, tweezers, weight grips, brushes, etc. will assist you in handling your test weights properly
  • Stored in the practical protective case next to your balance, you can check and ensure the high precision of your balance at any time

Cecha szcz.:

  • for nominal values universal -2kg
  • for classes E1+E2+F1
  • for design Button/compact