SIMPLEX soft-face mallet, TPE-mid; with cast iron housing and high-quality wooden handle , D=60 mm

Nr art.: 3003.060
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
Numer artykułu 3003.060
EAN / GTIN 4030618300120
Numer producenta 3003.060
Producent/osoba odpowiedzialna Erwin Halder KG, Erwin-Halder-Straße 5-9, 88480 Achstetten, Deutschland, www.halder.com

Opis

Opis:

The SIMPLEX soft-face hammer of the 3003 series is equipped with TPE-mid striking inserts on both sides.
This medium-hard, grey insert (3203 series) provides comparable striking force to the black rubber composite insert (3202 series). However, no unwanted black residue is left behind.
The malleable cast iron housing has an integrated handle protection sleeve, which ensures high break resistance.
The high-quality, vibration-damping, ergonomically shaped wooden handle is double-coated in the grip area and therefore resistant to dirt.
In accordance with the clever SIMPLEX principle, all components are interchangeable and can be retrofitted. This not only saves money, but also resources.
This version is available in sizes D30mm to D80mm, with the D80mm version also available with an extra short stem (item 3003.082).
Product features:
  • SIMPLEX soft hammer with TPE mid inserts on both sides (grey, medium hard, non-abrasive).
  • Malleable cast iron housing with integrated handle protection sleeve and high break resistance.
  • High-quality, vibration-damping, ergonomically shaped wooden handle; double-coated grip area (resistant to dirt).
  • All parts are interchangeable/retrofittable, making them very economical and resource-efficient.
  • Available in sizes D30mm to D80mm.
  • D80mm also available with extra short handle (item 3003.082).
Areas of application
For sensitive materials, laying natural stone, gardening/landscaping, drywall construction, furniture construction, laying tiles/slabs, paving work, masonry/stair construction, window/door construction, carpentry

Material
Handle
  • wood
operations
  • TPE-mid, grey
  • abrasion-free
  • medium hard
housing
  • Malleable cast iron