Fine wire staple, type 58

Nr art.: 2609200237
Cena za 1 Sztuka
plus podatek VAT w obowiązującej wysokości Ceny plus koszty dostawy
Indywidualne ceny dla klientów biznesowych po zalogowaniu.
na zamówienie
Szacowany czas dostawy: 1-2 tygodnie
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
Rodzaj produktu Clip

Identyfikacja i klasyfikacja

Numer artykułu 2609200237
EAN / GTIN 3165140084376
Numer producenta 2609200237
Producent/osoba odpowiedzialna Robert Bosch Power Tools GmbH, Max-Lang-Straße 40-47, 70771 Leinfelden-Echterdingen, Deutschland, www.bosch-professional.com

Opis

Opis:

  • The Fine Wire Staples, Type 58, are ideal for numerous universal tacking applications in a wide range of materials such as textiles, cardboard, flat wooden slats and woven wire. They are especially suited for tacking thin materials where the spine of the staple must not be pressed into the material. Moreover, the staples have a narrow crown, enabling them to puncture material deeply and provide a firm seating with a hardly noticeable staple back. They are for performing both do-it-yourself and professional applications with tackers from the following brands: Bostitch, Esco, kwb, Lux, Novus, Rocafix, Rocagraf, Swingline. Width (B) mm: 13,0, Thickness (D) mm: 0,75, Length (L) mm: 12

Cecha szcz.:

  • (version) Key RTB: Fine wire staples, type 58, are the universal stapling agent for numerous applications with many materials
  • Width dimension: 84 mm
  • Height dimension: 15 mm
  • Dimension length: 120 mm
  • Width (B) mm: 13.0
  • Gross weight: 0,105 kg
  • Thickness (D) mm: 0.75
  • Length (L) mm: 12
  • Performance description: For fastening thin materials
  • Net weight: 0,105 kg
  • Specific RTB1: Suitable for textiles, cardboard, flat wooden strips and wire mesh, for example
  • Specific RTB2: Especially for thin materials when the back of the staple should not press into the material to be stapled
  • Specific RTB3: Narrow back so that they are pressed deep into the material Firm fit and unobtrusive back
  • Volume: 0,151 dm3
  • Advantage HL (short): For fastening thin materials